
GREASE SEALS
Mfr # 19372
Zoro # G602033908
product price: $23.15
/eaKey Features
Width
0.507 in
Fits Shaft Dia.
1.9380 in
Outside Dia.
2.698 in
Bore
2.693 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19372
Zoro #
G602033908
UPC #
85311376617
Country of Origin
Unknown
Dimensions
Width
0.507 in
Fits Shaft Dia.
1.9380 in
Outside Dia.
2.698 in
Details
Bore
2.693 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.