Zoro Homepage

GREASE SEALS

  • Mfr # 20001

  • Zoro # G202034046


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Outside Dia.
2.607 in
Width
0.256 in
Fits Shaft Dia.
2.0000 in
Boretite
No
Bore
2.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20001
Zoro #
G202034046
UPC #
85311465939
Country of Origin
Unknown

Dimensions

Outside Dia.
2.607 in
Width
0.256 in
Fits Shaft Dia.
2.0000 in

Details

Boretite
No
Bore
2.598 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.