
Grease Seals, 20140
Mfr # 20140
Zoro # G3963682
product price: $14.79
/eaKey Features
Thickness
11.13 mm
Features
Metal-Cased With Sealant Coating On The Outside Diameter
Minimum Operating Temperature
-40°C
For Shaft Dia.
50.8 mm
Sealing Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20140
Zoro #
G3963682
UPC #
85311022866
Country of Origin
Unknown
Dimensions
Thickness
11.13 mm
For Shaft Dia.
50.8 mm
Housing Bore Diameter
89.992 mm
Details
Features
Metal-Cased With Sealant Coating On The Outside Diameter
Minimum Operating Temperature
-40°C
Sealing Lip Material
Nitrile Rubber
Maximum Operating Temperature
100°C
Rotational Speed
3000 RPM
Permissible Circumferential Speed
7.9 m/s
Design
CRWH1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.