
Grease Seals, 20432
Mfr # 20432
Zoro # G3960657
original price: $27.39
8% off
new price: $24.99
/eaKey Features
Width
0.335 in
Bore
2.756 in
Outer Diameter
2.767 in
Shaft
2.0470 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20432
Zoro #
G3960657
UPC #
85311885027
Country of Origin
Unknown
Dimensions
Width
0.335 in
Outer Diameter
2.767 in
Details
Bore
2.756 in
Shaft
2.0470 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.