Zoro Homepage

GREASE SEALS

  • Mfr # 20501

  • Zoro # G202170904


product price: $34.15
/ea

Key Features

Bore Dia.
3.2680 in
Width
0.3150 in
Exterior Dia.
0.315 in
Shaft
2.0470 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20501
Zoro #
G202170904
UPC #
085311023238
Country of Origin
Unknown

Dimensions

Bore Dia.
3.2680 in
Width
0.3150 in
Exterior Dia.
0.315 in

Details

Shaft
2.0470 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.