Zoro Homepage

Grease Seals, 21208

  • Mfr # 21208

  • Zoro # G3965371


product price: $11.59
/ea

Key Features

Width
0.25 in
Outer Diameter
3.066 in
Shaft
2.125 in
Bore
3.061 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21208
Zoro #
G3965371
UPC #
85311023849
Country of Origin
Unknown

Dimensions

Width
0.25 in
Outer Diameter
3.066 in

Details

Shaft
2.125 in
Bore
3.061 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.