Zoro Homepage

GREASE SEALS

  • Mfr # 21957

  • Zoro # G602031027


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Bore Dia.
2.745 in
Width
0.275 in
Exterior Dia.
2.751 in
Shaft
2.3220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21957
Zoro #
G602031027
UPC #
85311489447
Country of Origin
Unknown

Dimensions

Bore Dia.
2.745 in
Width
0.275 in
Exterior Dia.
2.751 in

Details

Shaft
2.3220 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.