Zoro Homepage

GREASE SEALS

  • Mfr # 22525

  • Zoro # G102171216


product price: $9.19
/ea

Key Features

Fits Shaft Dia.
2.2540 in
Outside Dia.
2.763 in
Width
0.34 in
Boretite
Yes
Bore
2.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22525
Zoro #
G102171216
UPC #
85311447218
Country of Origin
Unknown

Dimensions

Fits Shaft Dia.
2.2540 in
Outside Dia.
2.763 in
Width
0.34 in

Details

Boretite
Yes
Bore
2.756 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.