Zoro Homepage

Grease Seals, 24482A

  • Mfr # 24482A

  • Zoro # G400628573


product price: $9.79
/ea

Key Features

Width
.315 in
Exterior Dia.
3.197 in
Bore Dia.
3.189 in
Shaft
2.4410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team