Zoro Homepage

Grease Seals, 24910

  • Mfr # 24910

  • Zoro # G3963612


product price: $20.65
/ea

Key Features

Width
0.438 in
Outside Dia.
3.256 in
Fits Shaft Dia.
2.5 in
Boretite
Yes
Bore
3.251 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24910
Zoro #
G3963612
UPC #
85311026857
Country of Origin
Unknown

Dimensions

Width
0.438 in
Outside Dia.
3.256 in
Fits Shaft Dia.
2.5 in

Details

Boretite
Yes
Bore
3.251 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.