Zoro Homepage

GREASE SEALS

  • Mfr # 25009

  • Zoro # G102170929


product price: $11.15
/ea

Key Features

Width
0.728 in
Bore Dia.
3.223 in
Exterior Dia.
3.228 in
Shaft
2.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25009
Zoro #
G102170929
UPC #
85311260282
Country of Origin
Unknown

Dimensions

Width
0.728 in
Bore Dia.
3.223 in
Exterior Dia.
3.228 in

Details

Shaft
2.5000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.