Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GREASE SEALS

  • Mfr # 25196

  • Zoro # G402030756


product price: $8.65
/ea

Key Features

Exterior Dia.
2.508 in
Width
0.354 in
Shaft
2.5200 in
Bore
3.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25196
Zoro #
G402030756
UPC #
85311194334
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.508 in
Width
0.354 in

Details

Shaft
2.5200 in
Bore
3.228 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.