
Grease Seals, 25950
Mfr # 25950
Zoro # G800628593
product price: $15.99
/eaKey Features
Fits Shaft Dia.
2.607 in
Width
0.375 in
Outside Dia.
3.355 in
Bore
3.35 in
Boretite
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25950
Zoro #
G800628593
UPC #
85311027595
Country of Origin
Unknown
Dimensions
Fits Shaft Dia.
2.607 in
Width
0.375 in
Outside Dia.
3.355 in
Details
Bore
3.35 in
Boretite
Yes
Description
Grease Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.