Zoro Homepage

Grease Seals, 27394

  • Mfr # 27394

  • Zoro # G3963028


product price: $14.39
/ea

Key Features

Diameter
3.756 in
Thickness
0.25 in
Inside Dia.
3.751 in
For Shaft Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27394
Zoro #
G3963028
UPC #
85311028462
Country of Origin
Unknown

Dimensions

Diameter
3.756 in
Thickness
0.25 in
Inside Dia.
3.751 in
For Shaft Dia.
2-3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.