Zoro Homepage

Grease Seals, 28745

  • Mfr # 28745

  • Zoro # G3969757


product price: $17.55
/ea

Key Features

Width
0.438 in
Outer Diameter
3.881 in
Boretite
Yes
Bore
3.876 in
Shaft
2.8750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28745
Zoro #
G3969757
UPC #
85311029209
Country of Origin
Unknown

Dimensions

Width
0.438 in
Outer Diameter
3.881 in

Details

Boretite
Yes
Bore
3.876 in
Shaft
2.8750 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.