
Grease Seals, 29872
Mfr # 29872
Zoro # G3969206
product price: $13.29
/eaKey Features
Thickness
11.13 mm
Features
Auxiliary Lip; Metal-Cased With Sealant Coating On The Outside Diameter
Permissible Circumferential Speed
9.55 m/s
Housing Bore Diameter
95.275 mm
Sealing Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29872
Zoro #
G3969206
UPC #
85311029865
Country of Origin
Unknown
Dimensions
Thickness
11.13 mm
Housing Bore Diameter
95.275 mm
For Shaft Dia.
76.2 mm
Details
Features
Auxiliary Lip; Metal-Cased With Sealant Coating On The Outside Diameter
Permissible Circumferential Speed
9.55 m/s
Sealing Lip Material
Nitrile Rubber
Design
CRWHA1
Rotational Speed
2400 RPM
Maximum Operating Temperature
100°C
Minimum Operating Temperature
-40°C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.