
Grease Seals, 31299
Mfr # 31299
Zoro # G3972198
product price: $20.99
/eaKey Features
Width
0.438 in
Outer Diameter
4.631 in
Shaft
3.125 in
Bore
4.626 in
Boretite
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31299
Zoro #
G3972198
UPC #
85311030670
Country of Origin
Unknown
Dimensions
Width
0.438 in
Outer Diameter
4.631 in
Details
Shaft
3.125 in
Bore
4.626 in
Boretite
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.