Zoro Homepage

Grease Seals, 32397

  • Mfr # 32397

  • Zoro # G3972170


product price: $20.75
/ea

Key Features

Features
Auxiliary Lip; Metal-Cased With Sealant Coating On The Outside Diameter
Thickness
11.13 mm
Minimum Operating Temperature
-40°C
Sealing Lip Material
Nitrile Rubber
Housing Bore Diameter
107.92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32397
Zoro #
G3972170
UPC #
85311031226
Country of Origin
Unknown

Dimensions

Thickness
11.13 mm
Housing Bore Diameter
107.92 mm
For Shaft Dia.
82.55 mm

Details

Features
Auxiliary Lip; Metal-Cased With Sealant Coating On The Outside Diameter
Minimum Operating Temperature
-40°C
Sealing Lip Material
Nitrile Rubber
Maximum Operating Temperature
100°C
Permissible Circumferential Speed
9.87 m/s
Design
CRWHA1
Rotational Speed
2280 RPM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.