Zoro Homepage

Grease Seals, 35062

  • Mfr # 35062

  • Zoro # G3981900


product price: $35.49
/ea

Key Features

Width
0.906 in
Bore Dia.
4.842 in
Exterior Dia.
4.848 in
Shaft
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35062
Zoro #
G3981900
UPC #
85311032421
Country of Origin
Unknown

Dimensions

Width
0.906 in
Bore Dia.
4.842 in
Exterior Dia.
4.848 in

Details

Shaft
3.5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.