Zoro Homepage

Grease Seals, 38703

  • Mfr # 38703

  • Zoro # G400628726


product price: $27.99
/ea

Key Features

Width
0.438 in
Exterior Dia.
5.131 in
Bore Dia.
5.126 in
For Shaft Dia.
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38703
Zoro #
G400628726
UPC #
85311033831
Country of Origin
Unknown

Dimensions

Width
0.438 in
Exterior Dia.
5.131 in
Bore Dia.
5.126 in
For Shaft Dia.
3-7/8 in

Description

Grease Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.