Zoro Homepage

Grease Seals, 5606

  • Mfr # 5606

  • Zoro # G900628691


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Outside Dia.
1.003 in
Fits Shaft Dia.
0.563 in
Width
0.25 in
Boretite
Yes
Bore
0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606
Zoro #
G900628691
UPC #
85311003896
Country of Origin
Unknown

Dimensions

Outside Dia.
1.003 in
Fits Shaft Dia.
0.563 in
Width
0.25 in

Details

Boretite
Yes
Bore
0.999 in

Description

Grease Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.