Zoro Homepage

GREASE SEALS

  • Mfr # 6103

  • Zoro # G902031505


product price: $14.95
/ea

Key Features

Outside Dia.
1.108 in
Fits Shaft Dia.
0.5910 in
Width
0.591 in
Boretite
No
Bore
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6103
Zoro #
G902031505
UPC #
85311004169
Country of Origin
Unknown

Dimensions

Outside Dia.
1.108 in
Fits Shaft Dia.
0.5910 in
Width
0.591 in

Details

Boretite
No
Bore
1.102 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.