
Grease Seals, 7475
Mfr # 7475
Zoro # G4009316
product price: $13.15
/eaKey Features
Width
0.25 in
Outlet Diameter
1.316 in
Shaft Dia.
0.7500 in
Bore
1.312 in
Boretite
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7475
Zoro #
G4009316
UPC #
85311005708
Country of Origin
Unknown
Dimensions
Width
0.25 in
Outlet Diameter
1.316 in
Shaft Dia.
0.7500 in
Details
Bore
1.312 in
Boretite
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.