Zoro Homepage

Hub Assembly, Br931007

  • Mfr # BR931007

  • Zoro # G9379652


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Offset
1.7933 in
Wheel Width
3.4167 in
Bolt Size
M14X1.5(6)
Bolt Circle Diameter A
5.314 in
Bolt Circle Diameter B
6.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931007
Zoro #
G9379652
UPC #
85311568814
Country of Origin
Unknown

Dimensions

Wheel Width
3.4167 in
Bolt Size
M14X1.5(6)
Bolt Circle Diameter A
5.314 in
Bolt Circle Diameter B
6.299 in
Flange Diameter
7.2047 in
Brace Pilot Diameter
3.5433 in
Inner Diameter
1.252 in
Bolt Hole Size
M14x1.5

Details

Offset
1.7933 in
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.