Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Assembly, BR935001LK

  • Mfr # BR935001LK

  • Zoro # G100623274


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
3.304 in (Brace); 2.778 in (Wheel)
Stud Quantity
5
Flange Dia.
4.496 in
Number of Splines
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR935001LK
Zoro #
G100623274
UPC #
10085311569122
Country of Origin
Unknown

Dimensions

Pilot Dia.
3.304 in (Brace); 2.778 in (Wheel)
Flange Dia.
4.496 in

Details

Stud Quantity
5
Number of Splines
29

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.