Zoro Homepage

Hub Assembly, Br935002Lk

  • Mfr # BR935002LK

  • Zoro # G9379777


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Stud Quantity
5
Flange Dia.
4.496 in
Pilot Dia.
3.304 in (Brace); 2.778 in (Wheel)
Number of Splines
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR935002LK
Zoro #
G9379777
UPC #
10085311568965
Country of Origin
Unknown

Dimensions

Flange Dia.
4.496 in
Pilot Dia.
3.304 in (Brace); 2.778 in (Wheel)

Details

Stud Quantity
5
Number of Splines
29

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.