Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Assembly, Br935013Lk

  • Mfr # BR935013LK

  • Zoro # G9380206


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.669 in
Flange Dia.
5.354 in
Bolt Circle Diameter B
4.331 in
Wheel Pilot Diameter
2.591 in
Number of Splines
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR935013LK
Zoro #
G9380206
UPC #
10085311569757
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.669 in
Flange Dia.
5.354 in
Bolt Circle Diameter B
4.331 in
Wheel Pilot Diameter
2.591 in

Details

Number of Splines
29
Number of Bolts
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.