Zoro Homepage

Hydrc/Pneumatic Seal, 525327

  • Mfr # 525327

  • Zoro # G3994841


product price: $15.49
/ea

Key Features

Groove Size
1.654 in
Mounting Space
0.281 in
Rod Size
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525327
Zoro #
G3994841
UPC #
85311048415
Country of Origin
Unknown

Dimensions

Groove Size
1.654 in
Rod Size
1.181 in

Details

Mounting Space
0.281 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.