Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inst & Mini - Metric Brgs

  • Mfr # 624 2Z

  • Zoro # G909144918


product price: $27.59
/ea

Key Features

Type
Cylindrical
Bore Dia.
0.157 in
Outside Dia.
0.512 in
Width
0.197 in
Static Load Capacity (Lb.)
65 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
624 2Z
Zoro #
G909144918
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.157 in
Outside Dia.
0.512 in
Width
0.197 in

Details

Type
Cylindrical
Static Load Capacity (Lb.)
65 lbf
Cage Material
Sheet metal
Single Row/Double Row
1
Seal/Shield Type
Non-contact
Dynamic Load Capacity (Lb.)
210 lbf
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.