
Instrument & Mini - Metric Bearings
Mfr # 608 2RS1 C3 GJN
Zoro # G210434562
product price: $13.15
/eaKey Features
Outside Dia.
0.8661 in
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Seal/Shield Type
2RH - High Speed Low Friction Seal on Two Sides
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
608 2RS1 C3 GJN
Zoro #
G210434562
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
0.8661 in
Bore Dia.
0.315 in
Width
0.2756 in
Details
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Seal/Shield Type
2RH - High Speed Low Friction Seal on Two Sides
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.