Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrument & Mini - Metric Bearings

  • Mfr # 608 C3

  • Zoro # G210434555


product price: $10.25
/ea

Key Features

Type
Cylindrical
Bore Dia.
0.315 in
Outside Dia.
0.866 in
Width
0.276 in
Static Load Capacity (Lb.)
308 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
608 C3
Zoro #
G210434555
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.315 in
Outside Dia.
0.866 in
Width
0.276 in

Details

Type
Cylindrical
Static Load Capacity (Lb.)
308 lbf
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
776 lbf
Single Row/Double Row
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.