Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrument & Mini - Metric Bearings

  • Mfr # 608/C3

  • Zoro # G710434581


product price: $10.35
/ea

Key Features

Type
Cylindrical
Bore Dia.
0.315 in
Outside Dia.
0.866 in
Width
0.276 in
Static Load Capacity (Lb.)
308 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
608/C3
Zoro #
G710434581
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.315 in
Outside Dia.
0.866 in
Width
0.276 in

Details

Type
Cylindrical
Static Load Capacity (Lb.)
308 lbf
Single Row/Double Row
1
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
776 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.