Zoro Homepage

Instrument & Mini - Metric Bearings, Shielded

  • Mfr # 626Z JEM

  • Zoro # G510434576


product price: $16.95
/ea

Key Features

Type
Cylindrical
Bore Dia.
0.236 in
Outside Dia.
0.748 in
Width
0.236 in
Seal/Shield Type
Non-contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
626Z JEM
Zoro #
G510434576
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.236 in
Outside Dia.
0.748 in
Width
0.236 in

Details

Type
Cylindrical
Seal/Shield Type
Non-contact
Single Row/Double Row
1
Static Load Capacity (Lb.)
214 lbf
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
526 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.