Zoro Homepage

Journal Roller Bearing, Jv44-1419

  • Mfr # JV44-1419

  • Zoro # G4950387


product price: $17.15
/ea

Key Features

Fits Shaft Dia.
1.375 in
Width
0.5469 in
Roller Diameter
0.2188 in
Housing Bore Diameter
1-13/16 in
Minimum Operation Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JV44-1419
Zoro #
G4950387
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Shaft Dia.
1.375 in
Width
0.5469 in
Roller Diameter
0.2188 in
Housing Bore Diameter
1-13/16 in
Minimum Operation Width
9/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.