Zoro Homepage

Knuckle Assembly, Br935005Lk

  • Mfr # BR935005LK

  • Zoro # G2663909


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Brace Pilot Diameter
2.5 in
Flange Diameter
5.374 in
Bolt Circle Diameter
4.252 in
Wheel Pilot Diameter
2.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR935005LK
Zoro #
G2663909
UPC #
85311569286
Country of Origin
Unknown

Dimensions

Brace Pilot Diameter
2.5 in
Flange Diameter
5.374 in
Bolt Circle Diameter
4.252 in
Wheel Pilot Diameter
2.492 in

Details

Number of Bolts
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.