Zoro Homepage

Knuckle Assembly, Br935009Lk

  • Mfr # BR935009LK

  • Zoro # G2662929


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
4
Number of Splines
25
Bolt Circle Diameter
3.937 in
Brace Pilot Diameter
2.402 in
Flange Diameter
4.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR935009LK
Zoro #
G2662929
UPC #
85311569323
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
3.937 in
Brace Pilot Diameter
2.402 in
Flange Diameter
4.803 in
Wheel Pilot Diameter
2.362 in

Details

Number of Bolts
4
Number of Splines
25

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.