Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transmission Input Shaft Bearing, BR32204

  • Mfr # BR32204

  • Zoro # G9239980


product price: $20.75
/ea

Key Features

Width
0.7579 in
Outside Dia.
1.85 in
Cone Radius
0.0591 in
Cup Length
0.5906 in
Cup Radius
0.0197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR32204
Zoro #
G9239980
UPC #
8531107178
Country of Origin
Unknown

Dimensions

Width
0.7579 in
Outside Dia.
1.85 in
Cone Radius
0.0591 in
Cup Length
0.5906 in
Cup Radius
0.0197 in
Cone Length
0.7087 in

Details

Cone ID
0.787 in

Description

SKF manual transmission input shaft bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission input shaft bearing's for virtually every automobile on the road today. SKF manual transmission input shaft bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.