Manual Transmission Seal, 11592
Mfr # 11592
Zoro # G7669451
product price: $8.99
/eaKey Features
Width
0.315 in
Outside Dia.
1.7760 in
Fits Shaft Dia.
1.1810 in
Bore
1.772 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11592
Zoro #
G7669451
UPC #
8531128469
Country of Origin
Unknown
Dimensions
Width
0.315 in
Outside Dia.
1.7760 in
Fits Shaft Dia.
1.1810 in
Details
Bore
1.772 in
Boretite
No
Description
SKF manual transmission seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission seal's for virtually every automobile on the road today. SKF manual transmission seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.