Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Transmission Seal, 13888

  • Mfr # 13888

  • Zoro # G7672933


product price: $7.75
/ea

Key Features

Outside Dia.
2.058 in
Width
0.315 in
Inside Dia.
2.047 in
Fits Shaft Dia.
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13888
Zoro #
G7672933
UPC #
8531199438
Country of Origin
Unknown

Dimensions

Outside Dia.
2.058 in
Width
0.315 in
Inside Dia.
2.047 in
Fits Shaft Dia.
1.378 in

Description

SKF manual transmission seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture manual transmission seal's for virtually every automobile on the road today. SKF manual transmission seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.