
Max Type Ball Bearings, Shielded
Mfr # 308ZNR
Zoro # G010430528
product price: $91.69
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.575 in
Cage Material
Sheet metal
Outside Dia.
3.543 in
Width
0.906 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
308ZNR
Zoro #
G010430528
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.575 in
Outside Dia.
3.543 in
Width
0.906 in
Details
Cage Material
Sheet metal
Type
Cylindrical
Dynamic Load Capacity (Lb.)
10 274 lbf
Static Load Capacity
8 093 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.