Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max Type Ball Bearings, Shielded

  • Mfr # 309 2Z

  • Zoro # G410430517


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Bearing steel
Cage Material
Sheet metal
Type
Cylindrical
Width
0.9843 in
Outside Dia.
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
309 2Z
Zoro #
G410430517
UPC #
-
Country of Origin
Sweden

Dimensions

Width
0.9843 in
Outside Dia.
3.937 in
Bore Dia.
1.7717 in

Details

Bearing Material
Bearing steel
Cage Material
Sheet metal
Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.