Zoro Homepage

Max Type Ball Bearings, Shielded

  • Mfr # 310Z

  • Zoro # G010430290


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.969 in
Cage Material
Sheet metal
Outside Dia.
4.331 in
Width
1.063 in
Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
310Z
Zoro #
G010430290
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.969 in
Outside Dia.
4.331 in
Width
1.063 in

Details

Cage Material
Sheet metal
Type
Cylindrical
Static Load Capacity
11 690 lbf
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
14 478 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.