Zoro Homepage

Metric M.O.D. Grease Seals, 7003

  • Mfr # 7003

  • Zoro # G4010996


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Width
0.157 in
Outside Dia.
1.033 in
Fits Shaft Dia.
0.7090 in
Boretite
No
Bore
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7003
Zoro #
G4010996
UPC #
85311005234
Country of Origin
Unknown

Dimensions

Width
0.157 in
Outside Dia.
1.033 in
Fits Shaft Dia.
0.7090 in

Details

Boretite
No
Bore
1.024 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.