
METRIC R.O.D. GREASE SEALS
Mfr # 19601
Zoro # G302174840
product price: $8.99
/eaKey Features
Fits Shaft Dia.
1.9690 in
Width
0.315 in
Outside Dia.
2.565 in
Bore
2.559 in
Boretite
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19601
Zoro #
G302174840
UPC #
85311992633
Country of Origin
Unknown
Dimensions
Fits Shaft Dia.
1.9690 in
Width
0.315 in
Outside Dia.
2.565 in
Details
Bore
2.559 in
Boretite
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.