Zoro Homepage

Needle Bearing, B168

  • Mfr # B168

  • Zoro # G4950439


product price: $15.29
/ea

Key Features

Diameter
Inner- 1.0000 in, Outside- 1.2500 in
Length
0.5000 in
Width
0.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B168
Zoro #
G4950439
UPC #
85311069274
Country of Origin
Unknown

Dimensions

Diameter
Inner- 1.0000 in, Outside- 1.2500 in
Length
0.5000 in
Width
0.5000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.