Zoro Homepage

Needle Bearing, B5020

  • Mfr # B5020

  • Zoro # G4952380


product price: $21.85
/ea

Key Features

Length
0.786 in
Width
0.786 in
Inside Dia.
2 in
Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5020
Zoro #
G4952380
UPC #
85311070348
Country of Origin
Unknown

Dimensions

Length
0.786 in
Width
0.786 in
Inside Dia.
2 in
Outside Dia.
2.375 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.