Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Bearing, F84003

  • Mfr # F84003

  • Zoro # G4947438


product price: $29.99
/ea

Key Features

Width
1.4960 in
Length
1.4960 in
Inside Dia.
2.0472 in
Outside Dia.
2.3228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F84003
Zoro #
G4947438
UPC #
85311068345
Country of Origin
Unknown

Dimensions

Width
1.4960 in
Length
1.4960 in
Inside Dia.
2.0472 in
Outside Dia.
2.3228 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.