Zoro Homepage

Needle Bearing, Fc69178

  • Mfr # FC69178

  • Zoro # G4940989


product price: $14.45
/ea

Key Features

Width
0.721 in
Length
0.721 in
Inside Dia.
1.275 in
Outside Dia.
2.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC69178
Zoro #
G4940989
UPC #
85311260411
Country of Origin
Unknown

Dimensions

Width
0.721 in
Length
0.721 in
Inside Dia.
1.275 in
Outside Dia.
2.025 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.