Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Bearing, Hk4012Vp

  • Mfr # HK4012VP

  • Zoro # G4938940


product price: $13.99
/ea

Key Features

Width
0.4720 in
Length
0.4720 in
Inside Dia.
1.5750 in
Exterior Dia.
1.8500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK4012VP
Zoro #
G4938940
UPC #
85311281829
Country of Origin
Unknown

Dimensions

Width
0.4720 in
Length
0.4720 in
Inside Dia.
1.5750 in
Exterior Dia.
1.8500 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.