Zoro Homepage

Needle Bearing, Mnj471S

  • Mfr # MNJ471S

  • Zoro # G4944321


product price: $7.69
/ea

Key Features

Inside Dia.
0.6693 in
Exterior Dia.
0.94in
Type
No Seal
Width (B)
0.6693 in
Outside Dia.
0.9449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNJ471S
Zoro #
G4944321
UPC #
85311056144
Country of Origin
Unknown

Dimensions

Inside Dia.
0.6693 in
Exterior Dia.
0.94in
Width (B)
0.6693 in
Outside Dia.
0.9449 in

Details

Type
No Seal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.